Crouse Hinds (Eaton) FPLG2KIT Fiberglass Pushbutton Hole Plug Assembly, 22 mm and 30 mm | Graybar Store
     
Crouse Hinds (Eaton) - Fiberglass Pushbutton Hole Plug Assembly, 22 mm and 30 mm - FPLG2KIT
+ / - Hover over image to Zoom
Other Views

    Fiberglass Pushbutton Hole Plug Assembly, 22 mm and 30 mm

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FPLG2KIT
    SKU: 25421150
    $7.30
    Checking Pricing
         
    Additional Features:Fits 22 And 30 MM Pushbutton, 1/2 To 3/4 In Conduit, 0.88 To 1.00 In, 1.06 To 1.12 In, 1.22 To 1.28 In Hole Diameter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FPLG2KIT
    • Type Fiberglass Hole Plug Assembly
    • UNSPSC 39121326
    • Additional Features Fits 22 And 30 MM Pushbutton, 1/2 To 3/4 In Conduit, 0.88 To 1.00 In, 1.06 To 1.12 In, 1.22 To 1.28 In Hole Diameter
    • Materials Fiberglass
    • For Use With Fiberglass Enclosures
    • SKU Spec Sheet
      FPLG2KIT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FIBERGLASS ENCLOSUREACCESSORY HOLE PLG KIT2