Wiremold (Legrand) FPBTAL Flangless Cover, Use with Tile Installation, Flush, Aluminum Finish | Graybar Store
     
Wiremold (Legrand) - Flangless Cover, Use with Tile Installation, Flush, Aluminum Finish - FPBTAL
+ / - Hover over image to Zoom
Other Views

    Flangless Cover, Use with Tile Installation, Flush, Aluminum Finish

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: FPBTAL
    SKU: 25312538
    $144.15
    Checking Pricing
         
    Color:Brushed Aluminum
    Material:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # FPBTAL
    • Color Brushed Aluminum
    • UNSPSC 39121307
    • Material Metal
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Flangeless cover for use in tile installation. Die-cast aluminum assembly. Lid area is flush with the finished floor, no cutouts provided. Finish - Aluminum