Panduit FP6X88MTG Modular Plugs, RJ-45, Solid, Stranded, 1 per Package, 50 per Package, 26 to 22 AWG | Graybar Store
     
Panduit - Modular Plugs, RJ-45, Solid, Stranded, 1 per Package, 50 per Package, 26 to 22 AWG - FP6X88MTG
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, RJ-45, Solid, Stranded, 1 per Package, 50 per Package, 26 to 22 AWG

    Manufacturer: Panduit
    Manufacturer #: FP6X88MTG
    SKU: 25962349
    $16.63
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid, Stranded
    Packaging:1 per Package, 50 per Package
    Wire Size:26 to 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FP6X88MTG
    • Connector Type RJ-45
    • Wire Type Solid, Stranded
    • UNSPSC 43223301
    • Conductor Type Solid, Stranded
    • Wire Size 26 to 22 AWG
    • Packaging 1 per Package, 50 per Package
    • SKU Spec Sheet
      FP6X88MTG Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 6a, RJ45, Solid, Stranded, 1 per Package, 50 per Package, 26-22 AWG