Crouse Hinds (Eaton) FP334 Pin and Sleeve Plug, 4P3W, Neoprene Bushing, Cable Dia. 0.500 to 0.875 in. | Graybar Store
     
Crouse Hinds (Eaton) - Pin and Sleeve Plug, 4P3W, Neoprene Bushing, Cable Dia. 0.500 to 0.875 in. - FP334
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Plug, 4P3W, Neoprene Bushing, Cable Dia. 0.500 to 0.875 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FP334
    SKU: 88072464
    $893.54
    Checking Pricing
         
    Amperage:100A
    Number of Poles:4-Pole
    Voltage Rating:600VAC at 50 to 400 Hz, 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FP334
    • Amperage 100A
    • UNSPSC 39121402
    • Voltage Rating 600VAC at 50 to 400 Hz, 250VDC
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    Product Overview:
    Pin and Sleeve Plug, 4P3W, Neoprene Bushing, Cable Dia. 0.500 to 0.875 in.
    Standard: UL 514, UL 1010, UL 1682, CSA C22.2