3M FP301-3/32-48IN-BLACK-25PCS Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 3/32 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 3/32 in., Black - FP301-3/32-48IN-BLACK-25PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 3/32 in., Black

    Manufacturer: 3M
    Manufacturer #: FP301-3/32-48IN-BLACK-25PCS
    SKU: 25439693
    $1.54
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-3/32-48IN-BLACK-25PCS
    • Color Black
    • UNSPSC 39121723
    • Length 48 in. L
    Product Overview:
    3/32, 2:1 Thin Wall, 48" Black, 25 Pcs
    3/32, 2:1 Thin Wall, 48" Black, 25 Pcs