3M FP301-3/16-6 IN-BLACK-200 PCS Heat Shrink Tubing, Thin Wall, 6 in., 200 Pieces, 3/16 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 6 in., 200 Pieces, 3/16 in., Black - FP301-3/16-6 IN-BLACK-200 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 6 in., 200 Pieces, 3/16 in., Black

    Manufacturer: 3M
    Manufacturer #: FP301-3/16-6 IN-BLACK-200 PCS
    SKU: 25439615
    $0.27
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-3/16-6 IN-BLACK-200 PCS
    • Color Black
    • UNSPSC 39121723
    • Length 48 in.
    • Shrink Ratio 2 to 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/16, 2:1 Thin Wall, 6" Black, 200 Pcs
    3/16, 2:1 Thin Wall, 6" Black, 200 Pcs