3M FP301-3/16-48 IN-GREEN-25 PCS Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 3/16 in., Green | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 3/16 in., Green - FP301-3/16-48 IN-GREEN-25 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 25 Pieces, 3/16 in., Green

    Manufacturer: 3M
    Manufacturer #: FP301-3/16-48 IN-GREEN-25 PCS
    SKU: 25439673
    $2.56
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-3/16-48 IN-GREEN-25 PCS
    • Color Green
    • UNSPSC 39121723
    • Length 48 in.
    Product Overview:
    3/16, 2:1 Thin Wall, 48" Green, 25 Pcs
    3/16, 2:1 Thin Wall, 48" Green, 25 Pcs