3M FP301-1/8-48 IN-BLACK-HDR-25 PCS Heat Shrink Tubing, HDR, Thin Wall, 48 in., 25 Pieces, 1/8 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, HDR, Thin Wall, 48 in., 25 Pieces, 1/8 in., Black - FP301-1/8-48 IN-BLACK-HDR-25 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, HDR, Thin Wall, 48 in., 25 Pieces, 1/8 in., Black

    Manufacturer: 3M
    Manufacturer #: FP301-1/8-48 IN-BLACK-HDR-25 PCS
    SKU: 25439645
    $2.27
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/8-48 IN-BLACK-HDR-25 PCS
    • Color Black
    • UNSPSC 39121723
    • Length 48 in. L
    Product Overview:
    1/8, 2:1 Thin Wall, 48" Black, Hdr Label, 25 Pcs
    1/8, 2:1 Thin Wall, 48" Black, Hdr Label, 25 Pcs