3M FP301-1-6 IN-BLACK-10-10PC PKS Heat Shrink Tubing, Thin Wall, 6 in., 10 Pieces, 1 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 6 in., 10 Pieces, 1 in., Black - FP301-1-6 IN-BLACK-10-10PC PKS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 6 in., 10 Pieces, 1 in., Black

    Manufacturer: 3M
    Manufacturer #: FP301-1-6 IN-BLACK-10-10PC PKS
    SKU: 25439833
    $13.16
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:0.5 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1-6 IN-BLACK-10-10PC PKS
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.5 in. I.D.
    Product Overview:
    1, 2:1 Thin Wall, 6" Black, 10 Pcs/Pk, 10 Pks
    1, 2:1 Thin Wall, 6" Black, 10 Pcs/Pk, 10 Pks