3M FP301-1-48 IN-GREEN-5 PCS Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1 in., Green | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1 in., Green - FP301-1-48 IN-GREEN-5 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1 in., Green

    Manufacturer: 3M
    Manufacturer #: FP301-1-48 IN-GREEN-5 PCS
    SKU: 25439634
    $5.90
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:48 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1-48 IN-GREEN-5 PCS
    • Color Green
    • UNSPSC 39121723
    • Length 48 Inch
    Product Overview:
    1, 2:1 Thin Wall, 48" Green, 5 Pcs
    1, 2:1 Thin Wall, 48" Green, 5 Pcs