3M FP301-1/4-25-BLACK-REEL Heat Shrink Tubing, Thin Wall, 25 in., 1 Reel, 1/4 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 25 in., 1 Reel, 1/4 in., Black - FP301-1/4-25-BLACK-REEL
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 25 in., 1 Reel, 1/4 in., Black

    Manufacturer: 3M
    Manufacturer #: FP301-1/4-25-BLACK-REEL
    SKU: 25479078
    $15.22
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/4-25-BLACK-REEL
    • Color Black
    • UNSPSC 39121723
    • Length 48 in. L
    • Shrink Ratio 2:01
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/4, 2:1 Thin Wall, 25' Black, 1 Reel
    1/4, 2:1 Thin Wall, 25' Black, 1 Reel