3M FP301-1/2-48IN-BLUE-12 PCS Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Blue | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Blue - FP301-1/2-48IN-BLUE-12 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Blue

    Manufacturer: 3M
    Manufacturer #: FP301-1/2-48IN-BLUE-12 PCS
    SKU: 25439764
    $3.58
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/2-48IN-BLUE-12 PCS
    • Color Blue
    • UNSPSC 39121723
    • Length 48 in.
    Product Overview:
    1/2, 2:1 Thin Wall, 48" Blue, 12 Pcs
    1/2, 2:1 Thin Wall, 48" Blue, 12 Pcs