3M FP301-1/2-48 IN-RED-12 PCS Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Red | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Red - FP301-1/2-48 IN-RED-12 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 12 Pieces, 1/2 in., Red

    Manufacturer: 3M
    Manufacturer #: FP301-1/2-48 IN-RED-12 PCS
    SKU: 25439766
    $3.63
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/2-48 IN-RED-12 PCS
    • Color Red
    • UNSPSC 39121723
    • Length 48 in. L
    Product Overview:
    1/2, 2:1 Thin Wall, 48" Red, 12 Pcs
    1/2, 2:1 Thin Wall, 48" Red, 12 Pcs