3M FP301-1/16-48IN-CLEAR-250 PCS Heat Shrink Tubing, Thin Wall, 48 in., 250 Pieces, 1/16 in., Clear | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 250 Pieces, 1/16 in., Clear - FP301-1/16-48IN-CLEAR-250 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 250 Pieces, 1/16 in., Clear

    Manufacturer: 3M
    Manufacturer #: FP301-1/16-48IN-CLEAR-250 PCS
    SKU: 25439726
    $1.04
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Length:48 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1/16-48IN-CLEAR-250 PCS
    • Color Clear
    • UNSPSC 39121723
    • Length 48 in. L
    Product Overview:
    1/16, 2:1 Thin Wall, 48" Clear, 250 Pcs
    1/16, 2:1 Thin Wall, 48" Clear, 250 Pcs