3M FP301-1 1/2-48IN-CLEAR-5 PCS Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1-1/2 in., Clear | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1-1/2 in., Clear - FP301-1 1/2-48IN-CLEAR-5 PCS
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 48 in., 5 Pieces, 1-1/2 in., Clear

    Manufacturer: 3M
    Manufacturer #: FP301-1 1/2-48IN-CLEAR-5 PCS
    SKU: 25439662
    $12.27
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Length:48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP301-1 1/2-48IN-CLEAR-5 PCS
    • Color Clear
    • UNSPSC 39121723
    • Length 48 in.
    Product Overview:
    1 1/2, 2:1 Thin Wall, 48" Clear, 5 Pcs
    1 1/2, 2:1 Thin Wall, 48" Clear, 5 Pcs