Siemon FP1B-LCUL-02 Fiber Patch Cables, LC, Simplex, Yellow, Singlemode (OS1/OS2), 2 M. L, 1 | Graybar Store
     
Siemon - Fiber Patch Cables, LC, Simplex, Yellow, Singlemode (OS1/OS2), 2 M. L, 1 - FP1B-LCUL-02
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC, Simplex, Yellow, Singlemode (OS1/OS2), 2 M. L, 1

    Manufacturer: Siemon
    Manufacturer #: FP1B-LCUL-02
    SKU: 25371484
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS1/OS2)
    No. of Connectors:1
    Length:2 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FP1B-LCUL-02
    • Connector Configuration LC
    • Fiber Cord Type Simplex
    • Jacket Color Yellow
    • No. of Connectors 1
    • Fiber Category Singlemode (OS1/OS2)
    • Length 2 m
    • ECCN EAR99
    Product Overview:
    LC, Simplex, Yellow, Singlemode - OS1/OS2, 2 m, 1