3M FP-301-3-BLACK-50FT Heat Shrink Tubing, Thin Wall, 50 ft., Spool, 3 in., Black | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 50 ft., Spool, 3 in., Black - FP-301-3-BLACK-50FT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 50 ft., Spool, 3 in., Black

    Manufacturer: 3M
    Manufacturer #: FP-301-3-BLACK-50FT
    SKU: 96031833
    $294.85
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:1.5 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP-301-3-BLACK-50FT
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 1.5 in. I.D.
    Product Overview:
    3, 2:1 Thin Wall, 50' Black, Spool
    3, 2:1 Thin Wall, 50' Black, Spool