3M FP-301-1-CLEAR-100FT Heat Shrink Tubing, Thin Wall, 100 ft., Spool, 1 in., Clear | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, 100 ft., Spool, 1 in., Clear - FP-301-1-CLEAR-100FT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, 100 ft., Spool, 1 in., Clear

    Manufacturer: 3M
    Manufacturer #: FP-301-1-CLEAR-100FT
    SKU: 99523202
    $115.58
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Inner Diameter:0.5 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP-301-1-CLEAR-100FT
    • Color Clear
    • UNSPSC 39121723
    • Inner Diameter 0.5 in. I.D.
    Product Overview:
    1, 2:1 Thin Wall, 100' Clear, Spool
    1, 2:1 Thin Wall, 100' Clear, Spool