3M FP-301-1/4-BLACK-200FT Heat Shrink Tubing, Thin Wall, Spool, 200 ft. | Graybar Store
     
3M - Heat Shrink Tubing, Thin Wall, Spool, 200 ft. - FP-301-1/4-BLACK-200FT
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Tubing, Thin Wall, Spool, 200 ft.

    Manufacturer: 3M
    Manufacturer #: FP-301-1/4-BLACK-200FT
    SKU: 22045718
    $90.40
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Inner Diameter:0.125 in. I.D.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FP-301-1/4-BLACK-200FT
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 0.125 in. I.D.
    Product Overview:
    1/4, 2:1 Thin Wall, 200' Black, Spool
    1/4, 2:1 Thin Wall, 200' Black, Spool