Panduit FOV452X2YL Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 7.80 x 2.60 x 4.60 in, 7.8 in L, 2.6 in. W, Yellow, 4.6 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 7.80 x 2.60 x 4.60 in, 7.8 in L, 2.6 in. W, Yellow, 4.6 in. H - FOV452X2YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 2 x 2 in, ABS, 7.80 x 2.60 x 4.60 in, 7.8 in L, 2.6 in. W, Yellow, 4.6 in. H

    Manufacturer: Panduit
    Manufacturer #: FOV452X2YL
    SKU: 22110114
    $50.02
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):4.6
    Fitting Type:Angle
    Size:2 x 2 in
    Material:ABS
    Dimensions:7.80 x 2.60 x 4.60 in
    Length:7.8 in
    Width (Inches):2.6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FOV452X2YL
    • Color Yellow
    • Dimensions 7.80 x 2.60 x 4.60 in
    • Size 2 x 2 in
    • UNSPSC 39131709
    • Fitting Type Angle
    Product Overview:
    Outside Vertical 45° Angle Fitting