Panduit FOSMH2U Fiber Optic Splic Module Holder, 2 RU | Graybar Store
     
Panduit - Fiber Optic Splic Module Holder, 2 RU - FOSMH2U
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Splic Module Holder, 2 RU

    Manufacturer: Panduit
    Manufacturer #: FOSMH2U
    SKU: 25309529
    $58.09
    Checking Pricing
         
    Additional Features:Fiber optic splice modules hold and protects fusion or mechanical splices
    Color:Black
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FOSMH2U
    • Color Black
    • Type Fiber Optic Splice Module Holder
    • UNSPSC 43223301
    • Additional Features Fiber optic splice modules hold and protects fusion or mechanical splices
    • Brand Opticom®
    • Standard RoHS Compliant
    • SKU Spec Sheet
      FOSMH2U Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber optic splice module handler, 2 RU. Holds up to eight FOSM splice modules. For use with FCE2U fiber cassette enclosure. ""