CommScope FOSC600-D8B-R2-1-D0V FOSC™600 D Fiber Optic Splice Closure, Butt Type, D Ribbon Tray, Two 4-Port Gel Blocks, Test Valve | Graybar Store
     
CommScope - FOSC™600 D Fiber Optic Splice Closure, Butt Type, D Ribbon Tray, Two 4-Port Gel Blocks, Test Valve - FOSC600-D8B-R2-1-D0V
+ / - Hover over image to Zoom
Other Views

    FOSC™600 D Fiber Optic Splice Closure, Butt Type, D Ribbon Tray, Two 4-Port Gel Blocks, Test Valve

    Manufacturer: CommScope
    Manufacturer #: FOSC600-D8B-R2-1-D0V
    SKU: 25653434
    $631.00
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:1728
    No. of Ports:8
    Alternate Manufacturer Part No.:HB9933-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC600-D8B-R2-1-D0V
    • No. of Ports 8
    • Alternate Manufacturer Part No. HB9933-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 1728
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure with gel cable sealing and D ribbon splice tray installed.