CommScope FOSC600-D8B-NT-0-D0V FOSC™600 D Fiber Optic Splice Closure, Gel Cable Sealing, No Trays, Two 4-Port Gel Blocks, Test Valve, Butt Type | Graybar Store
     
CommScope - FOSC™600 D Fiber Optic Splice Closure, Gel Cable Sealing, No Trays, Two 4-Port Gel Blocks, Test Valve, Butt Type - FOSC600-D8B-NT-0-D0V
+ / - Hover over image to Zoom
Other Views

    FOSC™600 D Fiber Optic Splice Closure, Gel Cable Sealing, No Trays, Two 4-Port Gel Blocks, Test Valve, Butt Type

    Manufacturer: CommScope
    Manufacturer #: FOSC600-D8B-NT-0-D0V
    SKU: 25510914
    $561.57
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:1728
    No. of Ports:8
    Alternate Manufacturer Part No.:256828-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC600-D8B-NT-0-D0V
    • No. of Ports 8
    • Alternate Manufacturer Part No. 256828-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 1728
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Butt type fiber optic splice closure with two 4-port gel blockss and test valve. No splice trays are installed.