CommScope FOSC600-D8B-72-9-D4V FOSC™600 D Fiber Optic Splice Closure, Butt Type, Nine 72-Splice Trays Pre-Installed, Two 4-Port Gel Blocks | Graybar Store
     
CommScope - FOSC™600 D Fiber Optic Splice Closure, Butt Type, Nine 72-Splice Trays Pre-Installed, Two 4-Port Gel Blocks - FOSC600-D8B-72-9-D4V
+ / - Hover over image to Zoom
Other Views

    FOSC™600 D Fiber Optic Splice Closure, Butt Type, Nine 72-Splice Trays Pre-Installed, Two 4-Port Gel Blocks

    Manufacturer: CommScope
    Manufacturer #: FOSC600-D8B-72-9-D4V
    SKU: 25848396
    $914.89
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:648
    No. of Ports:8
    Alternate Manufacturer Part No.:718211-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC600-D8B-72-9-D4V
    • No. of Ports 8
    • Alternate Manufacturer Part No. 718211-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 648
    • Country of Origin MX - Mexico
    Product Overview:
    Butt type fiber optic splice closure with two 4-port gel blocks and nine pre-installed 72-splice trays and test valve.