CommScope FOSC600-D4B-NT-0-D4V FOSC™600 D Fiber Optic Splice Closure, Butt Type, No Tray, One 4-Port Gel Block, 4 Ground Feedthrough Lugs | Graybar Store
     
CommScope - FOSC™600 D Fiber Optic Splice Closure, Butt Type, No Tray, One 4-Port Gel Block, 4 Ground Feedthrough Lugs - FOSC600-D4B-NT-0-D4V
+ / - Hover over image to Zoom
Other Views

    FOSC™600 D Fiber Optic Splice Closure, Butt Type, No Tray, One 4-Port Gel Block, 4 Ground Feedthrough Lugs

    Manufacturer: CommScope
    Manufacturer #: FOSC600-D4B-NT-0-D4V
    SKU: 99687372
    $499.51
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:648
    No. of Ports:4
    Alternate Manufacturer Part No.:764454-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC600-D4B-NT-0-D4V
    • No. of Ports 4
    • UNSPSC 39121700
    • Alternate Manufacturer Part No. 764454-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 648
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Butt type fiber optic splice closure with compressed gel cable sealing, 4 ground feedthrough lugs and test valve. No splice trays are installed.