CommScope FOSC600-D-6B-NT-0-D4V FOSC™600 D Fiber Optic Splice Closure, Butt Type, No Tray, Two 3-Port Gel Block, 4 Ground Feedthrough Lugs | Graybar Store
     
CommScope - FOSC™600 D Fiber Optic Splice Closure, Butt Type, No Tray, Two 3-Port Gel Block, 4 Ground Feedthrough Lugs - FOSC600-D-6B-NT-0-D4V
+ / - Hover over image to Zoom
Other Views

    FOSC™600 D Fiber Optic Splice Closure, Butt Type, No Tray, Two 3-Port Gel Block, 4 Ground Feedthrough Lugs

    Manufacturer: CommScope
    Manufacturer #: FOSC600-D-6B-NT-0-D4V
    SKU: 25442383
    $582.75
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:648
    No. of Ports:6
    Alternate Manufacturer Part No.:FOSC600-D6B-NT-0-D4V
    Brand or Series:FOSC™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC600-D-6B-NT-0-D4V
    • No. of Ports 6
    • UNSPSC 39131705
    • Alternate Manufacturer Part No. FOSC600-D6B-NT-0-D4V
    • Brand or Series FOSC™
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 648
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Butt, 648, 6