CommScope FOSC450-D6-6-R2-1-D3V FOSC™450 D6 Fiber Optic Splice Closure, Gel Cable Sealing, Pre-Installed D Ribbon Splice Tray, 6 Cable Attachments | Graybar Store
     
CommScope - FOSC™450 D6 Fiber Optic Splice Closure, Gel Cable Sealing, Pre-Installed D Ribbon Splice Tray, 6 Cable Attachments - FOSC450-D6-6-R2-1-D3V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 D6 Fiber Optic Splice Closure, Gel Cable Sealing, Pre-Installed D Ribbon Splice Tray, 6 Cable Attachments

    Manufacturer: CommScope
    Manufacturer #: FOSC450-D6-6-R2-1-D3V
    SKU: 25566136
    $505.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:1152 (Mass Fusion), 576 (Single Fusion), 864 (Mass Fusion)
    No. of Ports:6
    Alternate Manufacturer Part No.:831824-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-D6-6-R2-1-D3V
    • No. of Ports 6
    • Alternate Manufacturer Part No. 831824-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 1152 (Mass Fusion), 576 (Single Fusion), 864 (Mass Fusion)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure with gel cable sealing and one pre-installed D ribbon splice tray, 6 cable attachments and test valve.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays