CommScope FOSC450-D6-6-NT-0-D3V FOSC™450 D6 Fiber Optic Splice Closure, Gel Cable Sealing, No Tray, 6 Cable Attachments, 3 Ground Lugs, Test Valve | Graybar Store
     
CommScope - FOSC™450 D6 Fiber Optic Splice Closure, Gel Cable Sealing, No Tray, 6 Cable Attachments, 3 Ground Lugs, Test Valve - FOSC450-D6-6-NT-0-D3V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 D6 Fiber Optic Splice Closure, Gel Cable Sealing, No Tray, 6 Cable Attachments, 3 Ground Lugs, Test Valve

    Manufacturer: CommScope
    Manufacturer #: FOSC450-D6-6-NT-0-D3V
    SKU: 25630827
    $462.83
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:576 (Single Fusion), 864 (Mass Fusion), 1152 (Mass Fusion)
    No. of Ports:6
    Alternate Manufacturer Part No.:C32954-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-D6-6-NT-0-D3V
    • No. of Ports 6
    • UNSPSC 39122100
    • Alternate Manufacturer Part No. C32954-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 576 (Single Fusion), 864 (Mass Fusion), 1152 (Mass Fusion)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure with gel cable sealing, no pre-installed splice tray, 6 cable attachemnts, three ground feedthrough lugs and test valve.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays