CommScope FOSC450-D6-6-72-6-D3V-FL 61606V-000 FOSC™450 D6 Fiber Optic Splice Closure, Six 72-Splice Trays, Installed, Gel Sealing | Graybar Store
     
CommScope - 61606V-000 FOSC™450 D6 Fiber Optic Splice Closure, Six 72-Splice Trays, Installed, Gel Sealing - FOSC450-D6-6-72-6-D3V-FL
+ / - Hover over image to Zoom
Other Views

    61606V-000 FOSC™450 D6 Fiber Optic Splice Closure, Six 72-Splice Trays, Installed, Gel Sealing

    Manufacturer: CommScope
    Manufacturer #: FOSC450-D6-6-72-6-D3V-FL
    SKU: 25059776
    $818.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:864 (Mass Fusion), 1152 (Mass Fusion), 576 (Single Fusion)
    No. of Ports:6
    Alternate Manufacturer Part No.:61606V-000
    Kit Includes:(1) Fiber Optic Splice Closure, (6) Pre-Installed 72-Splice Trays, (1) Test Valve
    Brand or Series:FOSC™
    Style:Splice Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-D6-6-72-6-D3V-FL
    • Style Splice Closure
    • No. of Ports 6
    • UNSPSC 39121700
    • Alternate Manufacturer Part No. 61606V-000
    • Brand or Series FOSC™
    • Closure Type Butt
    • Kit Includes (1) Fiber Optic Splice Closure, (6) Pre-Installed 72-Splice Trays, (1) Test Valve
    • Max. Single Fusion Splice Capacity 864 (Mass Fusion), 1152 (Mass Fusion), 576 (Single Fusion)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FOSC™ 450 D6 fiber optic splice closure with gel cable sealing, (6) pre-installed 72 splice tray and test valve. Commscope alternate manufactuer number is 61606V-000.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays