CommScope FOSC450-D6-6-72-1-D0V FOSC™450 D6 Fiber Optic Splice Closure, One 72-Splice Tray, Gel Seal | Graybar Store
     
CommScope - FOSC™450 D6 Fiber Optic Splice Closure, One 72-Splice Tray, Gel Seal - FOSC450-D6-6-72-1-D0V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 D6 Fiber Optic Splice Closure, One 72-Splice Tray, Gel Seal

    Manufacturer: CommScope
    Manufacturer #: FOSC450-D6-6-72-1-D0V
    SKU: 25473298
    $473.98
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:576 (Single Fusion), 864 (Mass Fusion), 1152 (Mass Fusion)
    No. of Ports:6
    Alternate Manufacturer Part No.:266348-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-D6-6-72-1-D0V
    • No. of Ports 6
    • Alternate Manufacturer Part No. 266348-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 576 (Single Fusion), 864 (Mass Fusion), 1152 (Mass Fusion)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Butt, Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, Fiber Routing Tubing, FOSC Splice Trays
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays