CommScope FOSC450-C6-6-NT-0-T6V Q98560-000 FOSC 450 C6 Fiber Optic Splice Closure, Gel Sealing, No Tray, 6 Cable Attachments, 6 Ground Feedthrough Lugs, Tall | Graybar Store
     
CommScope - Q98560-000 FOSC 450 C6 Fiber Optic Splice Closure, Gel Sealing, No Tray, 6 Cable Attachments, 6 Ground Feedthrough Lugs, Tall - FOSC450-C6-6-NT-0-T6V
+ / - Hover over image to Zoom
Other Views

    Q98560-000 FOSC 450 C6 Fiber Optic Splice Closure, Gel Sealing, No Tray, 6 Cable Attachments, 6 Ground Feedthrough Lugs, Tall

    Manufacturer: CommScope
    Manufacturer #: FOSC450-C6-6-NT-0-T6V
    SKU: 25796374
    $345.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:864
    No. of Ports:6
    Alternate Manufacturer Part No.:Q98560-000
    Kit Includes:(1) Fiber Optic Splice Closure, (6) Cable Attach, (1) Test Valve
    Brand or Series:FOSC™
    Style:Splice Closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-C6-6-NT-0-T6V
    • Style Splice Closure
    • No. of Ports 6
    • Alternate Manufacturer Part No. Q98560-000
    • Brand or Series FOSC™
    • Closure Type Butt
    • Kit Includes (1) Fiber Optic Splice Closure, (6) Cable Attach, (1) Test Valve
    • Max. Single Fusion Splice Capacity 864
    • Country of Origin MX - Mexico
    Product Overview:
    Tall fiber optic splice closure with gel cable sealing, no pre-installed tray, 6 cable attachments, six ground feedthrough lugs with test valve. Commscope alternate manufactuer number is Q98560-000.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays