CommScope FOSC450-B6-6-12-1-B0V FOSC™450 B6 Fiber Optic Splice Closure, Gel Cable Sealing, 12-Splice Tray, Installed, 6 Cable Attachments | Graybar Store
     
CommScope - FOSC™450 B6 Fiber Optic Splice Closure, Gel Cable Sealing, 12-Splice Tray, Installed, 6 Cable Attachments - FOSC450-B6-6-12-1-B0V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 B6 Fiber Optic Splice Closure, Gel Cable Sealing, 12-Splice Tray, Installed, 6 Cable Attachments

    Manufacturer: CommScope
    Manufacturer #: FOSC450-B6-6-12-1-B0V
    SKU: 25818620
    $288.63
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:288
    No. of Ports:6
    Alternate Manufacturer Part No.:970078-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-B6-6-12-1-B0V
    • No. of Ports 6
    • UNSPSC 43223338
    • Alternate Manufacturer Part No. 970078-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 288
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure with gel cable sealing and one pre-installed 12-splice tray, 6 cable attachment with test valve.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays