CommScope FOSC450-A4-4-NT-0-N0V FOSC™450 A4 Fiber Optic Splice Closure, No Tray, 4 Cable Attachment, Gel Cable Sealing, Test Valve | Graybar Store
     
CommScope - FOSC™450 A4 Fiber Optic Splice Closure, No Tray, 4 Cable Attachment, Gel Cable Sealing, Test Valve - FOSC450-A4-4-NT-0-N0V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 A4 Fiber Optic Splice Closure, No Tray, 4 Cable Attachment, Gel Cable Sealing, Test Valve

    Manufacturer: CommScope
    Manufacturer #: FOSC450-A4-4-NT-0-N0V
    SKU: 25309633
    $123.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:144 (Mass Fusion), 216 (Mass Fusion), 72 (Single Fusion)
    No. of Ports:4
    Alternate Manufacturer Part No.:A47106-000
    Brand or Series:FOSC™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-A4-4-NT-0-N0V
    • No. of Ports 4
    • UNSPSC 43223338
    • Alternate Manufacturer Part No. A47106-000
    • Brand or Series FOSC™
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 144 (Mass Fusion), 216 (Mass Fusion), 72 (Single Fusion)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Butt, Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, Fiber Routing Tubing, FOSC Splice Trays
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays