CommScope FOSC450-A4-4-24-1-A0V FOSC™450 A4 Fiber Optic Splice Closure, Gel Cable Sealing, 24-Splice Tray, Installed, 4 Cable Attachments | Graybar Store
     
CommScope - FOSC™450 A4 Fiber Optic Splice Closure, Gel Cable Sealing, 24-Splice Tray, Installed, 4 Cable Attachments - FOSC450-A4-4-24-1-A0V
+ / - Hover over image to Zoom
Other Views

    FOSC™450 A4 Fiber Optic Splice Closure, Gel Cable Sealing, 24-Splice Tray, Installed, 4 Cable Attachments

    Manufacturer: CommScope
    Manufacturer #: FOSC450-A4-4-24-1-A0V
    SKU: 25473297
    $168.41
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:144 (Mass Fusion), 216 (Mass Fusion), 72 (Single Fusion)
    No. of Ports:4
    Alternate Manufacturer Part No.:A14817-000
    Brand or Series:FOSC™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC450-A4-4-24-1-A0V
    • No. of Ports 4
    • Alternate Manufacturer Part No. A14817-000
    • Brand or Series FOSC™
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 144 (Mass Fusion), 216 (Mass Fusion), 72 (Single Fusion)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure with gel cable sealing and one pre-installed 24-splice tray, 4 cable attachment with test valve.
    Kit Includes: Base, Cable Retention Clamps, Cable Retention Hardware, Clamp, Dome, FOSC Splice Trays, Fiber Routing Tubing, Gel Sealing Block with Compression Trigger, Installation Instructions, Miscellaneous Hardware, O-Ring, Plugs for Unused Cable Ports, Strength Member Retainers, Tray Tower to Hold Hinging FOSC Splice Trays