CommScope FOSC400-D5-RIBN-BGV FOSC™400 D5 Fiber Optic Splice Closure, Heat Shrink, Ribbon Tray | Graybar Store
     
CommScope - FOSC™400 D5 Fiber Optic Splice Closure, Heat Shrink, Ribbon Tray - FOSC400-D5-RIBN-BGV
+ / - Hover over image to Zoom
Other Views

    FOSC™400 D5 Fiber Optic Splice Closure, Heat Shrink, Ribbon Tray

    Manufacturer: CommScope
    Manufacturer #: FOSC400-D5-RIBN-BGV
    SKU: 97098288
    $997.08
    Checking Pricing
         
    Quick Order:Y
    Closure Type:Butt
    Max. Single Fusion Splice Capacity:1728
    No. of Ports:6
    Alternate Manufacturer Part No.:311883-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC400-D5-RIBN-BGV
    • No. of Ports 6
    • UNSPSC 39121700
    • Alternate Manufacturer Part No. 311883-000
    • Closure Type Butt
    • Max. Single Fusion Splice Capacity 1728
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fiber optic splice closure has heat shrink cable sealing, with ribbon fiber splice tray, cable blocking, ground feedthrough lugs with test valve.