CommScope FOSC-OPGW-B4NT-0-NNC FOSC™ OPGW B Fiber Optic Splice Closure, Heat Shrink Cable Sealing, Butt Type, No Pre-Installed Trays | Graybar Store
     
CommScope - FOSC™ OPGW B Fiber Optic Splice Closure, Heat Shrink Cable Sealing, Butt Type, No Pre-Installed Trays - FOSC-OPGW-B4NT-0-NNC
+ / - Hover over image to Zoom
Other Views

    FOSC™ OPGW B Fiber Optic Splice Closure, Heat Shrink Cable Sealing, Butt Type, No Pre-Installed Trays

    Manufacturer: CommScope
    Manufacturer #: FOSC-OPGW-B4NT-0-NNC
    SKU: 25676320
    $900.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Kit Includes:Pole Mounting Kit
    No. of Ports:4
    Alternate Manufacturer Part No.:CK6450-000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FOSC-OPGW-B4NT-0-NNC
    • No. of Ports 4
    • Alternate Manufacturer Part No. CK6450-000
    • Kit Includes Pole Mounting Kit
    • ECCN EAR99
    • Country of Origin BE - Belgium
    Product Overview:
    Pole Mounting Kit, 4