AFL Telecommunications ADESE693/737C Formed Wire Dead End | Graybar Store
AFL Telecommunications - Formed Wire Dead End - ADESE693/737C
+ / - Hover over image to Zoom
Other Views

    Formed Wire Dead End

    Manufacturer: AFL Telecommunications
    Manufacturer #: ADESE693/737C
    SKU: 25495022
    Checking Pricing
    Color Code:Green
    Length:48 in.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # ADESE693/737C
    • Color Code Green
    • Length 48 in.
    • ECCN 5A991.d
    Product Overview:
    Formed Wire Dead End, Length: 48 in, Color Code: Green