Square D (Schneider Electric) 8502SDO1V02S Form S NEMA Style Contactor, NEMA Open, Size 2, 1-Phase, 120V Coil | Graybar Store
     
Square D (Schneider Electric) - Form S NEMA Style Contactor, NEMA Open, Size 2, 1-Phase, 120V Coil - 8502SDO1V02S
+ / - Hover over image to Zoom
Other Views

    Form S NEMA Style Contactor, NEMA Open, Size 2, 1-Phase, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SDO1V02S
    SKU: 88245182
    $1,328.73
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:Open
    NEMA Starter Size:2
    Poles:2
    Form:S
    Phase:1
    Amperage Rating:45
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SDO1V02S
    • UNSPSC 39121529
    • Amperage Rating 45
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating Open
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 2 with NEMA open enclosure and 120V coil voltage.