Crouse Hinds (Eaton) L67 Form 7 Threaded Rigid Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Form 7 Threaded Rigid Conduit Outlet Body - L67
+ / - Hover over image to Zoom
Other Views

    Form 7 Threaded Rigid Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: L67
    SKU: 88073154
    $153.66
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Size:2-1/4 H in
    Brand or Series:Condulet
    Hub Size (Inches):2 in.
    Material Finish:Aluminum; Electrogalvanized
    Form:Form 5
    Length:6.20 In
    Width (Inches):2.65 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # L67
    • Size 2-1/4 H in
    • Application Rigid/IMC Conduit
    • UNSPSC 39131708
    • Body Type L
    • Brand or Series Condulet
    • Connection Type Threaded
    • Cover and Gasket Cover
    • Enclosure Type (Nema) NEMA 3R
    • Form Form 5
    • Hub Size (Inches) 2 in.
    • Length 6.20 In
    • Material Finish Aluminum; Electrogalvanized
    • Materials Malleable Iron
    • Series Form 7
    • Width (Inches) 2.65 In
    • For Use With Covers
    • SKU Spec Sheet
      L67 Specification Sheet
      L67 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Condulet® Crouse-Hinds® Form 7 Threaded Rigid Conduit Outlet Body, Feraloy Iron Alloy, Cover, Aluminum; Electrogalvanized