Crouse Hinds (Eaton) LR87 SA Form 7 Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Form 7 Conduit Outlet Body - LR87 SA
+ / - Hover over image to Zoom
Other Views

    Form 7 Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LR87 SA
    SKU: 91025137
    $362.02
    Checking Pricing
         
    Size:5-3/4 W x 10-1/2 L x 4-3/8 H in
    Brand or Series:Condulet
    Length:10-1/2 in. L
    Hub Size (Inches):3 in.
    Width (Inches):5-3/4
    Fitting Type:LR
    Additional Features:Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    Material Finish:Electrogalvanized Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LR87 SA
    • Size 5-3/4 W x 10-1/2 L x 4-3/8 H in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • UNSPSC 39131708
    • Additional Features Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations; Form 7 has exclusive snaptight and
    • Brand or Series Condulet
    • Cover and Gasket Cover
    • Fitting Type LR
    • Hub Size (Inches) 3 in.
    • Length 10-1/2 in. L
    • Material Finish Electrogalvanized Aluminum
    • Materials Copper-Free Aluminum
    • Width (Inches) 5-3/4
    • For Use With Covers
    • SKU Spec Sheet
      LR87 SA Specification Sheet
      LR87 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Condulet® Crouse-Hinds® Form 7 Conduit Outlet Body, Copper-Free Aluminum, Cover, Aluminum; Electrogalvanized, Width (Inches): 5-3/4 in