AFL Telecommunications FOCIS-FLX-P4XU FOCIS Flex Fiber Optic Connector Inspection System, UPC | Graybar Store
     
AFL Telecommunications - FOCIS Flex Fiber Optic Connector Inspection System, UPC - FOCIS-FLX-P4XU
+ / - Hover over image to Zoom
Other Views

    FOCIS Flex Fiber Optic Connector Inspection System, UPC

    Manufacturer: AFL Telecommunications
    Manufacturer #: FOCIS-FLX-P4XU
    SKU: 25685262
    $2,377.78
    Checking Pricing
         
    Additional Features:FOCIS Flex adapter tips available for SC, FS, ST, LC, APC, UPC, MTP, bulkhead and ferrule.
    Connections:UPC
    Power Source:NiMH battery, AC charger
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FOCIS-FLX-P4XU
    • Connections UPC
    • Additional Features FOCIS Flex adapter tips available for SC, FS, ST, LC, APC, UPC, MTP, bulkhead and ferrule.
    • Power Source NiMH battery, AC charger
    • For Use With Connectors on patch cords or in bulkhead adapters; optical network installation, troubleshooting and maintenance; MPO/MTP multi-fiber connectors;
    • SKU Spec Sheet
      FOCIS-FLX-P4XU Spec Sheet
    • ECCN 5B991
    • Country of Origin LT - Lithuania
    Product Overview:
    With the press of a single button, FOCIS Flex auto-focuses, captures and centers the end-face image, applies pass/fail rules, displays image and pass/fail results, and wirelessly transfers image and results to a paired FlexScan or FlexTester OTDR.
    With the press of a single button, FOCIS Flex auto-focuses, captures and centers the end-face image, applies pass/fail rules, displays image and pass/fail results, and wirelessly transfers image and results to a paired FlexScan or FlexTester OTDR. All in a matter of seconds! FOCIS Flex has a rechargeable battery supply and integrated display that allow it to be used independently without requiring an external OTDR or display unit. Or FOCIS Flex can be paired with AFL/s FlexScan or FlexTester OTDR. Captured images and pass/fail results are immediately displayed and easily saved on the paired device along with associated OTDR and/or insertion loss test results. FOCIS-FLX-P4XU ia a FOCIS Flex Kit with soft carry case/holster, USB cable, AC charger, TRM 2.0 reporting software, reference guide, 2 user-selected UPC adapter tips (ferrule and bulkhead) and user-selected One-Click® cleaner.

    Features

    • Auto-focus and auto-centering for fast, easy inspection
    • Untethered operation simplifies access at patch panels
    • IEC, IPC and user-defined pass/fail analysis
    • Self-contained, compact, hand-held inspection solution
    • Use independently, or pair with FlexScan or FlexTester OTDR
    • Configure and access results from Android or Apple App
    • Save results internally and upload via Bluetooth or USB
    • Ergonomic design fits in the palm of your hand

    Generate inspection reports using aeRos or TRM® 2.0

    Applications

    • Inspect connectors on patch cords or in bulkhead adapters
    • Optical network installation, troubleshooting and maintenance
    • Inspect MPO/MTP multi-fiber connectors
    • Assure critical fiber infrastructure performs properly
    • Keep fiber connections working at optimal performance levels

    Verify proper connector cleaning practices are being used