AFL Telecommunications FOCIS-FLX-P4XN Inspection System, 10,000 Files Capacity | Graybar Store
     
AFL Telecommunications - Inspection System, 10,000 Files Capacity - FOCIS-FLX-P4XN
+ / - Hover over image to Zoom
Other Views

    Inspection System, 10,000 Files Capacity

    Manufacturer: AFL Telecommunications
    Manufacturer #: FOCIS-FLX-P4XN
    SKU: 25834859
    $2,258.56
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Auto Analysis
    Capacity:10,000 Files
    Product Includes:AC Charger, Reference Guide, Soft Carry Case/Holster, USB Cable
    Tool Application:Fiber Connector Inspection
    No. of Pieces:5 pcs.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # FOCIS-FLX-P4XN
    • Type Fiber Connector Inspection System
    • Additional Features Auto Analysis
    • Capacity 10,000 Files
    • No. of Pieces 5 pcs.
    • Product Includes AC Charger, Reference Guide, Soft Carry Case/Holster, USB Cable
    • Tool Application Fiber Connector Inspection
    Product Overview:
    Inspection System, Auto Analysis, Auto Sending Wirelessly to Smart Devices or AFL OTDRs