Siemon FOB2-01 Fiber Outlet Box, 12 Port, Black, 7.72 x 4.96 x 0.86 in., Yes, MAX Module | Graybar Store
     
Siemon - Fiber Outlet Box, 12 Port, Black, 7.72 x 4.96 x 0.86 in., Yes, MAX Module - FOB2-01
+ / - Hover over image to Zoom
Other Views

    Fiber Outlet Box, 12 Port, Black, 7.72 x 4.96 x 0.86 in., Yes, MAX Module

    Manufacturer: Siemon
    Manufacturer #: FOB2-01
    SKU: 99879951
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:12
    Color:Black
    Dimensions (Inches):7.72 in. x 4.96 in. x 0.86 in.
    Labels:Yes
    Jack Type:MAX Module
    Use With:MAX® Modules or Two CT® Coupler
    Part Number:FOB2-01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FOB2-01
    • Color Black
    • Jack Type MAX Module
    • Part Number FOB2-01
    • No. of Ports 12
    • Dimensions (Inches) 7.72 in. x 4.96 in. x 0.86 in.
    • Labels Yes
    • Use With MAX® Modules or Two CT® Coupler
    • ECCN EAR99
    Product Overview:
    Fiber Outlet Box, 12, Black, 7.72 x 4.96 x 0.86 in, Yes, MAX Module, MAX® Modules or Two CT® Coupler, FOB2-01