CRC Industries 14077 Minimal Expansion Foam Sealant, 12 oz. | Graybar Store
     
CRC Industries - Minimal Expansion Foam Sealant, 12 oz. - 14077
+ / - Hover over image to Zoom
Other Views

    Minimal Expansion Foam Sealant, 12 oz.

    Manufacturer: CRC Industries
    Manufacturer #: 14077
    SKU: 99486615
    $16.41
    Checking Pricing
    Items sold in feet or each.
         
    Packaging:12 Per Package
    Material:Polyurethane Foam
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14077
    • Size 16 oz.
    • Application Fill, Seal, Bond, Retrofit, Insulate, and Deaden Sound Around Cracks and Cavities
    • Type Expansion Foam Sealant
    • UNSPSC 31201600
    • Material Polyurethane Foam
    • Packaging 12 Per Package
    • SKU Spec Sheet
      14077 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polyurethane foam expansion 16 ounce aerosol sealant stops drafts rodents insects and water.
    • Forms permanent, waterproof and airtight bond to masonry, wood, glass, metal and most plastics
    • The low expansion formula expands 50 percent when fully cured
    • Cured foam insulates to R-5 for each inch of foam
    • UL classified as a caulking sealent
    • Convenient 360 degree spray value - can be sprayed from any position