Quiktron (Legrand) FOA-7A-01-10 Fixed Attenuator, LC, Singlemode, Male/Female, 10 dB | Graybar Store
     
Quiktron (Legrand) - Fixed Attenuator, LC, Singlemode, Male/Female, 10 dB - FOA-7A-01-10
+ / - Hover over image to Zoom
Other Views

    Fixed Attenuator, LC, Singlemode, Male/Female, 10 dB

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: FOA-7A-01-10
    SKU: 25440365
    $43.03
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Fiber Category:Singlemode
    Gender:Male/Female
    Rating:10 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # FOA-7A-01-10
    • Gender Male/Female
    • Connector Type LC
    • Type Fixed Attenuator
    • Adapter Type LC
    • Fiber Category Singlemode
    • Rating 10 dB
    • Accessory Type Fixed Attenuator
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fixed Attenuator, LC, Singlemode, Male/Female, 10 dB