L-Com FOA-006 SC/ST Duplex Fiber Adapter | Graybar Store
     
L-Com - SC/ST Duplex Fiber Adapter - FOA-006
+ / - Hover over image to Zoom
Other Views

    SC/ST Duplex Fiber Adapter

    Manufacturer: L-Com
    Manufacturer #: FOA-006
    SKU: 25428569
    $15.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Adapter Type:SC/ST Duplex Fiber Adapter
    Insert Material:Ceramic
    Sleeve Type:Ceramic Alignment Sleeve
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # FOA-006
    • Connector Type SC/ST
    • Adapter Type SC/ST Duplex Fiber Adapter
    • Insert Material Ceramic
    • Sleeve Type Ceramic Alignment Sleeve
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    SC/ST, SC/ST Duplex Fiber Adapter, Ceramic, Ceramic Alignment Sleeve