RAB Lighting FNH1000SFQT RAB, Floodlight, High Intensity Discharge, 1000W, 120V, 208V, 240V, 277V, Slipfitter, 110000 lm Lumens, 110000, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, High Intensity Discharge, 1000W, 120V, 208V, 240V, 277V, Slipfitter, 110000 lm Lumens, 110000, Bronze - FNH1000SFQT
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, High Intensity Discharge, 1000W, 120V, 208V, 240V, 277V, Slipfitter, 110000 lm Lumens, 110000, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: FNH1000SFQT
    SKU: 25386822
    $586.18
    Checking Pricing
         
    Quick Order:Y
    Wattage:1000 W
    Voltage Rating:120, 208, 240 and 277V
    Mounting Type:Slipfitter Mount
    Lumens:110000 Lumens
    Lamp Life (hours):110000
    Housing Color:Bronze
    Additional Features:Shock-Resistant Lens, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FNH1000SFQT
    • Housing Color Bronze
    • Additional Features Shock-Resistant Lens, Suitable for Wet Locations
    • Brand RAB
    • Lamp Life (hours) 110000
    • Lamp Type High Intensity Discharge
    • Lumens 110000 Lumens
    • Mounting Type Slipfitter Mount
    • Wattage 1000 W
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RAB, Flood Light, High Intensity Discharge, 1000 W, 120 V, 208 V, 240 V, 277 V, Slipfitter, 110000 lm, 110000 h, Bronze
    Die cast door frame held captive when opened;Durable die cast aluminum housing and frame;Anodized aluminum reflector;Lamp included;Silicone gasket for durable weatherproofing & easy relamping;Stainless steel external hardware;Ballast compartment separated by anodized aluminum die formed wall