Bussmann (Eaton) FNA-7 FNA Series Time Delay Supplemental Fuse, Pin Indicating, 7A, 125V, Color Code Blue | Graybar Store
     
Bussmann (Eaton) - FNA Series Time Delay Supplemental Fuse, Pin Indicating, 7A, 125V, Color Code Blue - FNA-7
+ / - Hover over image to Zoom
Other Views

    FNA Series Time Delay Supplemental Fuse, Pin Indicating, 7A, 125V, Color Code Blue

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNA-7
    SKU: 88050515
    $0.00
    Checking Pricing
         
    Amps:7A
    Voltage Rating:125V
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNA-7
    • UNSPSC 39121609
    • Amps 7A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Pin Indication Fuse
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FNA Series 7A 125V time delay supplemental pin indication fuse.
    Bussmann FNA fuses have a pin indicator providing visual identification of failed circuits, resulting in reduced circuit downtime. Time-delay response allows close sizing on control transformers and relays.