Bussmann (Eaton) FNA-2-1/2 FNA Series Time Delay Supplemental Fuse, Pin Indicating, 2-1/2A, 250V, Color Code Green | Graybar Store
     
Bussmann (Eaton) - FNA Series Time Delay Supplemental Fuse, Pin Indicating, 2-1/2A, 250V, Color Code Green - FNA-2-1/2
+ / - Hover over image to Zoom
Other Views

    FNA Series Time Delay Supplemental Fuse, Pin Indicating, 2-1/2A, 250V, Color Code Green

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FNA-2-1/2
    SKU: 88050496
    $34.05
    Checking Pricing
         
    Amps:2-1/2 Amp
    Voltage Rating:250V
    Additional Features:Silver Plated Pin
    Connection:Ferrule End X Ferrule End
    Element:Dual
    Interrupt Rating:10000 Amp
    Standard:UL 248-14, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FNA-2-1/2
    • UNSPSC 39121609
    • Additional Features Silver Plated Pin
    • Amps 2-1/2 Amp
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Time-Delay Supplemental Pin Indication Fuse
    • Voltage Rating 250V
    • Element Dual
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 10000 Amp
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FNA Series 2-1/2A 250V time delay supplemental pin indication fuse.
    Bussmann FNA fuses have a pin indicator providing visual identification of failed circuits, resulting in reduced circuit downtime. Time-delay response allows close sizing on control transformers and relays.