Crouse Hinds (Eaton) FMVA25LCY/UNV34 76 Eaton, Floodlight, LED, 263W, 277 to 480Vac, Yoke, 26240 lm Lumens, 100000, 5000K | Graybar Store
     
Crouse Hinds (Eaton) - Eaton, Floodlight, LED, 263W, 277 to 480Vac, Yoke, 26240 lm Lumens, 100000, 5000K - FMVA25LCY/UNV34 76
+ / - Hover over image to Zoom
Other Views

    Eaton, Floodlight, LED, 263W, 277 to 480Vac, Yoke, 26240 lm Lumens, 100000, 5000K

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FMVA25LCY/UNV34 76
    SKU: 25867582
    $8,297.30
    Checking Pricing
         
    Quick Order:Y
    Wattage:263 W
    Voltage Rating:277 to 480 V ac
    Mounting Type:Yoke
    Lumens:26240 lm
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Additional Features:For Wet Locations, Heat-Resistant, Impact-Resistant, Shock-Resistant, Vibration-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FMVA25LCY/UNV34 76
    • UNSPSC 39111611
    • Additional Features For Wet Locations, Heat-Resistant, Impact-Resistant, Shock-Resistant, Vibration-Resistant
    • Brand Eaton
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 26240 lm
    • Mounting Type Yoke
    • Wattage 263 W
    • Voltage Rating 277 to 480 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Champ® FMV Series High Lumen LED Floodlights
    Instant illumination and restrike;Better visibility with crisp, white light;Cold temperature operation/no warm-up required;Redundancy in drivers with multiple series circuits connected to each driver to avoid complete loss of illumination;Easy installation - yoke design to mount to SFA6;Energy-efficient technology - up to 65% energy savings over HID fixtures;Provides greater than 100,000 hours of life - eliminates need for frequent lamp replacement;Contains no mercury or other hazardous substances;Shock- and vibration-resistant solid-state luminaires have no filaments or glass components that could break - greatly reduces the risk of premature failure;Operating ambient -40°C to +55°C;DesignLights Consortium® Qualified (some models are not DLC qualified);5 year fixture warranty